Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/4In 1.729In, 25B20SS
Mfr # 25B20SS
Zoro # G900417356
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.11
- Max. Bore (In.) 0.875
- Material Stainless Steel
- Length through Bore (In.) 0.625
- Outside Dia. (In.) 1.729
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25B20SS
- Zoro # G900417356
- UPC # 97039390332
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.11 |
Length through Bore (In.) | 0.625 |
Outside Dia. (In.) | 1.729 |
Pitch Dia. | 1.598 |
Hub Dia. (In.) | 1.2813 |
Chain Roller Dia. | 0.13 |
Caliper Diameter | 1.468 |
Roller Width | 0.125 |
Storage Width | 1.809 |
Storage Length | 1.809 |
Storage Height | 0.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- CHICAGO PNEUMATIC Ball Bearing (C075878)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth (50B21F-1)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 11 # of Teeth (25B11)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 7/8)
- Tsubaki Chains & Chain Sprockets