Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 14.69In 50 72, 50SK72
Mfr # 50SK72
Zoro # G300417161
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Bushed
- Number of Teeth 72
- Material Steel
- Pitch Dia. 14.3285
- Length through Bore (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SK72
- Zoro # G300417161
- UPC # 97039379382
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 14.3285 |
Length through Bore (In.) | 1.25 |
Outside Dia. (In.) | 14.69 |
Storage Length | 14.69 |
Storage Width | 14.69 |
Storage Height | 1.25 |
Caliper Diameter | 13.9285 |
Details
Bore Type | Bushed |
Number of Teeth | 72 |
Material | Steel |
Type | Standard Roller Chain |
Bushing Code | SK |
Chain Number | 50 |
Surface Treatment | Protective Coating |
Weight | 15.6 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- SUMNER Flange Spreader, 3 In, 150-400 Lbs (784003)
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth (50B20)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth (50BS24H X 1 3/8)
- Tsubaki Chain Sprockets