Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1.313In 8.24In, 100B19
Mfr # 100B19
Zoro # G500416490
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Number of Teeth 19
- Material Steel
- Outside Dia. (In.) 8.241
- Max. Bore (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B19
- Zoro # G500416490
- UPC # 97039317155
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 8.241 |
Length through Bore (In.) | 2 |
Pitch Dia. | 7.5944 |
Storage Width | 8.24 |
Storage Height | 2 |
Storage Length | 8.24 |
Caliper Diameter | 6.8185 |
Details
Bore Type | Reboreable |
Number of Teeth | 19 |
Material | Steel |
Max. Bore (In.) | 3 |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Hardened Teeth | No |
Number of Rows | 1 |
Chain Number | 100 |
Surface Treatment | Protective Coating |
Weight | 13.38 |
Min. Bore | 1.3125 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X62X8-R2LS32-S (40X62X8-R2LS32-S)
- PRIMEFIT Industrial Plug 1/4" x 3/8" Male NPT, 25PCS (IP1438MS-B25-P)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- Tsubaki Chain Sprockets