Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 3.31In, 35B26SS
Mfr # 35B26SS
Zoro # G500417282
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Outside Dia. (In.) 3.314
- Length through Bore (In.) 0.875
- Number of Teeth 26
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B26SS
- Zoro # G500417282
- UPC # 97039390639
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Outside Dia. (In.) | 3.314 |
Length through Bore (In.) | 0.875 |
Hub Dia. (In.) | 2 |
Pitch Dia. | 3.111 |
Storage Height | 0.75 |
Storage Length | 3.553 |
Caliper Diameter | 2.911 |
Storage Width | 3.553 |
Roller Width | 0.1875 |
Chain Roller Dia. | 0.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- DEWALT Cordless Grease Gun Kit, 10000psi, 4.0A/hr (DCGG571M1/ DCB240)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310ZZ (6310 ZZ/C3 PRX)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TSUBAKI Sprocket , 60 Chain Size, 25 # of Teeth (60SDS25)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (35BS21HT 1)
- Tsubaki Chains & Chain Sprockets