Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 3.19In, 35B25SS
Mfr # 35B25SS
Zoro # G500417268
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Length through Bore (In.) 0.875
- Material Stainless Steel
- Number of Teeth 25
- Pitch Dia. 2.992
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35B25SS
- Zoro # G500417268
- UPC # 97039390622
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Length through Bore (In.) | 0.875 |
Pitch Dia. | 2.992 |
Outside Dia. (In.) | 3.194 |
Hub Dia. (In.) | 2 |
Roller Width | 0.1875 |
Storage Length | 3.314 |
Chain Roller Dia. | 0.2 |
Storage Height | 0.75 |
Storage Width | 3.314 |
Caliper Diameter | 2.786 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore, 129mm Overall L (UCST207-20)
- TRU-FLATE Coupler Nipple Set 1/4 (13-301)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 35BS112 3/4 (35BS112 3/4)
- Tsubaki Chains & Chain Sprockets