Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 2.83In, 35B22SS
Mfr # 35B22SS
Zoro # G500417138
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Type Standard Roller Chain
- Sprocket Hub Type B
- Bore Type Reboreable
- Outside Dia. (In.) 2.833
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35B22SS
- Zoro # G500417138
- UPC # 97039390592
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Outside Dia. (In.) | 2.833 |
Length through Bore (In.) | 0.875 |
Pitch Dia. | 2.635 |
Hub Dia. (In.) | 2 |
Storage Width | 2.954 |
Caliper Diameter | 2.435 |
Storage Length | 2.954 |
Roller Width | 0.1875 |
Chain Roller Dia. | 0.2 |
Storage Height | 0.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- TSUBAKI Sprocket, 3/4" Bore Dia., 12 Teeth (2062B12)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B40SS (40B40SS)
- Tsubaki Chain Sprockets