Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 2.71In, 35B21SS
Mfr # 35B21SS
Zoro # G400416217
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Max. Bore (In.) 1.375
- Length through Bore (In.) 0.75
- Number of Teeth 21
- Pitch 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B21SS
- Zoro # G400416217
- UPC # 97039390585
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Length through Bore (In.) | 0.75 |
Pitch Dia. | 2.516 |
Outside Dia. (In.) | 2.713 |
Hub Dia. (In.) | 2 |
Storage Height | 0.75 |
Storage Width | 2.833 |
Chain Roller Dia. | 0.2 |
Storage Length | 2.833 |
Caliper Diameter | 2.309 |
Roller Width | 0.1875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- SKF SKF-6206 2ZC3, Single Row Ball Brgs, 6206 2ZC3 (6206 2ZC3)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205ZZE (6205ZZE)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth (41B8)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- Tsubaki Chain Sprockets