Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 2.65In, 40B15SS
Mfr # 40B15SS
Zoro # G400417443
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 0.284
- Length through Bore (In.) 0.875
- Number of Teeth 15
- Type Standard Roller Chain
- Pitch 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B15SS
- Zoro # G400417443
- UPC # 97039390769
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.284 |
Length through Bore (In.) | 0.875 |
Hub Dia. (In.) | 1.8125 |
Pitch Dia. | 2.405 |
Outside Dia. (In.) | 2.652 |
Roller Width | 0.3125 |
Storage Length | 2.814 |
Chain Roller Dia. | 0.312 |
Storage Height | 0.875 |
Caliper Diameter | 2.079 |
Storage Width | 2.814 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Check Valve 2” (AB-30003)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- CAMOZZI #M004-R10, Micro Regulator, 1/4, 0 To 4 Bar, Self Relieving (M004-R10)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth (50B17)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- Tsubaki Chains & Chain Sprockets