Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 2.59In, 35B20SS
Mfr # 35B20SS
Zoro # G900416274
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Bore Type Reboreable
- Type Standard Roller Chain
- Pitch Dia. 2.397
- Hub Dia. (In.) 1.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B20SS
- Zoro # G900416274
- UPC # 97039390578
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Pitch Dia. | 2.397 |
Hub Dia. (In.) | 1.9375 |
Outside Dia. (In.) | 2.593 |
Length through Bore (In.) | 0.75 |
Storage Length | 2.713 |
Roller Width | 0.1875 |
Caliper Diameter | 2.197 |
Storage Width | 2.713 |
Storage Height | 0.75 |
Chain Roller Dia. | 0.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle, 15035 QC (18-0393)
- MCGILL Heavy Stud Camrol Crowned Inch Cam Follower, CCFH 3 1/2 SB (CCFH 3 1/2 SB)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth (60B14F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- Tsubaki Chains & Chain Sprockets