Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1/2In 2.23In, 35B17SS
Mfr # 35B17SS
Zoro # G300416027
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.168
- Pitch Dia. 2.041
- Material Stainless Steel
- Pitch 0.375
- Max. Bore (In.) 1.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B17SS
- Zoro # G300416027
- UPC # 97039390547
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. | 0.168 |
Pitch Dia. | 2.041 |
Hub Dia. (In.) | 1.5938 |
Length through Bore (In.) | 0.75 |
Outside Dia. (In.) | 2.231 |
Storage Height | 0.75 |
Roller Width | 0.1875 |
Storage Width | 2.352 |
Storage Length | 2.352 |
Chain Roller Dia. | 0.2 |
Caliper Diameter | 1.832 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- Tsubaki Chains & Chain Sprockets