Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1.188In 12.67In, 80A38
Mfr # 80A38
Zoro # G400415562
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Pitch Dia. 12.1096
- Length through Bore (In.) 0.575
- Bore Type Reboreable
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A38
- Zoro # G400415562
- UPC # 97039311047
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 12.1096 |
Length through Bore (In.) | 0.575 |
Outside Dia. (In.) | 12.668 |
Storage Width | 12.668 |
Storage Length | 12.668 |
Storage Height | 0.575 |
Caliper Diameter | 11.4846 |
Details
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Number of Teeth | 38 |
Material | Steel |
Max. Bore (In.) | 11.038 |
Surface Treatment | Protective Coating |
Chain Number | 80 |
Weight | 17.11 |
Number of Rows | 1 |
Min. Bore | 1.1875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Fwd Drv 4 (954-04094)
- D&D 4500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB4500)
- GLOBAL GSC-112-B Set Screw Collar (GSC-112-B)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20H X 5/8 MPB)
- Tsubaki Chains & Chain Sprockets