Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1.188In 11.39In, 80B34
Mfr # 80B34
Zoro # G800416299
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- Max. Bore (In.) 3.25
- Pitch Dia. 10.838
- Length through Bore (In.) 2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B34
- Zoro # G800416299
- UPC # 97039316707
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 10.838 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 11.392 |
Storage Width | 11.39 |
Caliper Diameter | 10.213 |
Storage Height | 2 |
Storage Length | 11.39 |
Details
Number of Teeth | 34 |
Max. Bore (In.) | 3.25 |
Material | Steel |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Min. Bore | 1.1875 |
Weight | 20.78 |
Hardened Teeth | No |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51847, Suction, 3 micron (ZX-51847)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pro Model (7862H)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B16F-1G)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40B15F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50B12F-1)
- Tsubaki Chain Sprockets