Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 11.39In 80 34, 80SF34
Mfr # 80SF34
Zoro # G400417054
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch Dia. 10.838
- Type Standard Roller Chain
- Outside Dia. (In.) 11.392
- Length through Bore (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80SF34
- Zoro # G400417054
- UPC # 97039379986
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 10.838 |
Outside Dia. (In.) | 11.392 |
Length through Bore (In.) | 1.25 |
Storage Length | 11.392 |
Caliper Diameter | 10.213 |
Storage Height | 1.25 |
Storage Width | 11.392 |
Details
Material | Steel |
Type | Standard Roller Chain |
Bore Type | Bushed |
Number of Teeth | 34 |
Number of Rows | 1 |
Bushing Code | SF |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Weight | 14.14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 1/4, PK3 (DPEP020404)
- PARKER Replacement Hose, Fits Parker (945582)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50B16F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- Tsubaki Chains & Chain Sprockets