Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 11-3/4In 40 72, 40SK72
Mfr # 40SK72
Zoro # G700417112
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 11.4628
- Outside Dia. (In.) 11.752
- Bore Type Bushed
- Material Steel
- Length through Bore (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40SK72
- Zoro # G700417112
- UPC # 97039379054
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 11.4628 |
Outside Dia. (In.) | 11.752 |
Length through Bore (In.) | 1.25 |
Storage Height | 1.25 |
Storage Width | 11.752 |
Caliper Diameter | 11.1508 |
Storage Length | 11.752 |
Details
Bore Type | Bushed |
Material | Steel |
Type | Standard Roller Chain |
Number of Teeth | 72 |
Weight | 8.8 |
Chain Number | 40 |
Surface Treatment | Protective Coating |
Bushing Code | SK |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- SPRAYON Food Grade Silicone Lubricant, 5 Gal. (S21005000)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 10 # of Teeth (41B10)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (40BS18H X 1 1/4)
- Tsubaki Chain Sprockets