Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-3/8In 6-1/2In, 120B12
Mfr # 120B12
Zoro # G600417434
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 2.75
- Number of Teeth 12
- Type Standard ANSI Roller
- Bore Type Reboreable
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120B12
- Zoro # G600417434
- UPC # 97039317445
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.125 |
Outside Dia. (In.) | 6.498 |
Pitch Dia. | 5.7956 |
Hub Dia. (In.) | 4.125 |
Storage Width | 6.5 |
Storage Length | 6.5 |
Caliper Diameter | 4.2956 |
Storage Height | 2.125 |
Details
Max. Bore (In.) | 2.75 |
Number of Teeth | 12 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Material | Steel |
Chain Number | 120 |
Min. Bore | 1.375 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Number of Rows | 1 |
Weight | 9.9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- OTC Grease Gun (2304)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- FESTO Push-In Fitting QB-1/2-1/2-U (QB-1/2-1/2-U)
- TSUBAKI Sprocket, 1-1/4" Bore Dia., 13 Teeth (2082B13)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth (60BS19H X 1)
- Tsubaki Chain Sprockets