Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-3/8In 11.64In, 200A13
Mfr # 200A13
Zoro # G500416162
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type A
- Max. Bore (In.) 7.613
- Material Steel
- Outside Dia. (In.) 11.643
- Length through Bore (In.) 1.389
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 200A13
- Zoro # G500416162
- UPC # 97039312877
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.643 |
Length through Bore (In.) | 1.389 |
Pitch Dia. | 10.4465 |
Caliper Diameter | 8.8083 |
Storage Width | 11.643 |
Storage Height | 1.389 |
Storage Length | 11.643 |
Details
Sprocket Hub Type | A |
Max. Bore (In.) | 7.613 |
Material | Steel |
Number of Teeth | 13 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Chain Number | 200 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Weight | 28.96 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EF)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TSUBAKI Sprocket, 3/4" Bore Dia., 12 Teeth (2062B12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35B11F-1/2)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- Tsubaki Chains & Chain Sprockets