Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 9.89In, 120B19
Mfr # 120B19
Zoro # G700416337
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 3.5
- Sprocket Hub Type B
- Length through Bore (In.) 2.375
- Material Steel
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120B19
- Zoro # G700416337
- UPC # 97039317513
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.375 |
Outside Dia. (In.) | 9.889 |
Pitch Dia. | 9.1133 |
Storage Width | 9.89 |
Storage Length | 9.89 |
Storage Height | 2.375 |
Caliper Diameter | 8.2072 |
Details
Max. Bore (In.) | 3.5 |
Sprocket Hub Type | B |
Material | Steel |
Number of Teeth | 19 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Chain Number | 120 |
Min. Bore | 1.25 |
Hardened Teeth | No |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Weight | 24.07 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (2.00DXPSR01.00)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60B15F-1)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- Tsubaki Chain Sprockets