Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 8.44In, 120A16
Mfr # 120A16
Zoro # G900417349
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 7.6887
- Sprocket Hub Type A
- Bore Type Reboreable
- Number of Teeth 16
- Max. Bore (In.) 6.011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A16
- Zoro # G900417349
- UPC # 97039311788
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 7.6887 |
Outside Dia. (In.) | 8.441 |
Length through Bore (In.) | 0.924 |
Storage Height | 0.924 |
Storage Length | 8.441 |
Storage Width | 8.441 |
Caliper Diameter | 6.8137 |
Details
Sprocket Hub Type | A |
Bore Type | Reboreable |
Number of Teeth | 16 |
Max. Bore (In.) | 6.011 |
Type | Standard ANSI Roller |
Material | Steel |
Weight | 10.42 |
Chain Number | 120 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP (2404-04-02)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- Tsubaki Chains & Chain Sprockets