Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 7.96In, 120B15
Mfr # 120B15
Zoro # G300417499
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Number of Teeth 15
- Outside Dia. (In.) 7.957
- Sprocket Hub Type B
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120B15
- Zoro # G300417499
- UPC # 97039317476
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 7.957 |
Length through Bore (In.) | 2.375 |
Pitch Dia. | 7.2146 |
Storage Height | 2.375 |
Storage Width | 7.96 |
Caliper Diameter | 6.3001 |
Storage Length | 7.96 |
Details
Type | Standard ANSI Roller |
Number of Teeth | 15 |
Sprocket Hub Type | B |
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 3.25 |
Chain Number | 120 |
Weight | 16.33 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (8329-1)
- TRITAN Angular Contact Ball Bearing, 6200lb., NBR (5207 2RS/C3 PRX)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40BS24H X 1)
- Tsubaki Chain Sprockets