Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 6.99In, 120A13
Mfr # 120A13
Zoro # G400416743
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 6.2679
- Max. Bore (In.) 4.556
- Material Steel
- Sprocket Hub Type A
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A13
- Zoro # G400416743
- UPC # 97039311757
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 6.2679 |
Length through Bore (In.) | 0.924 |
Outside Dia. (In.) | 6.986 |
Storage Length | 6.986 |
Storage Height | 0.924 |
Storage Width | 6.986 |
Caliper Diameter | 5.3472 |
Details
Max. Bore (In.) | 4.556 |
Material | Steel |
Sprocket Hub Type | A |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Teeth | 13 |
Min. Bore | 1.25 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Chain Number | 120 |
Weight | 6.7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- MARCO Air Hose Coupling 2-Lug Male 3/8" NPT Coupling (10ME38)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50BTL30)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth (35B16F-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 40 # of Teeth (50BS40 X 1 1/2)
- Tsubaki Chain Sprockets