Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 6.63In, 100B15
Mfr # 100B15
Zoro # G600417106
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 6.0122
- Outside Dia. (In.) 6.631
- Material Steel
- Max. Bore (In.) 3
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B15
- Zoro # G600417106
- UPC # 97039317117
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 6.0122 |
Outside Dia. (In.) | 6.631 |
Hub Dia. (In.) | 4.5 |
Length through Bore (In.) | 1.75 |
Storage Width | 6.63 |
Storage Height | 1.75 |
Caliper Diameter | 4.7293 |
Storage Length | 6.63 |
Details
Material | Steel |
Max. Bore (In.) | 3 |
Type | Standard ANSI Roller |
Number of Teeth | 15 |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Min. Bore | 1.25 |
Number of Rows | 1 |
Weight | 9.24 |
Chain Number | 100 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Pistol Grip Grease Gun, w/ 18" Whip Hose (30-416)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50P16)
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth (50Q42)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 2 Bore Dia., 26 # of Teeth (80BS26 X 2)
- Tsubaki Chains & Chain Sprockets