Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 6.01In, 120A11
Mfr # 120A11
Zoro # G400416651
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 5.3242
- Max. Bore (In.) 3.579
- Number of Teeth 11
- Outside Dia. (In.) 6.009
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A11
- Zoro # G400416651
- UPC # 97039311733
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 5.3242 |
Outside Dia. (In.) | 6.009 |
Length through Bore (In.) | 0.924 |
Caliper Diameter | 4.395 |
Storage Height | 0.924 |
Storage Width | 6.009 |
Storage Length | 6.009 |
Details
Max. Bore (In.) | 3.579 |
Number of Teeth | 11 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Material | Steel |
Number of Rows | 1 |
Weight | 4.66 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Chain Number | 120 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- DAYTON AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (6A122)
- DODGE Grip TIght Adapter Ball Bearings, GTM Medium Duty 4-Bolt Flange Bearings, F4B-GTM-203 (129688 F4B-GTM-203)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60BTL22)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 40 # of Teeth (60BS40 X 1)
- Tsubaki Chains & Chain Sprockets