Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 27.18In, 60A112
Mfr # 60A112
Zoro # G100417156
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 27.181
- Bore Type Reboreable
- Sprocket Hub Type A
- Max. Bore (In.) 25.951
- Number of Teeth 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60A112
- Zoro # G100417156
- UPC # 97039310743
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 27.181 |
Length through Bore (In.) | 0.459 |
Pitch Dia. | 26.7415 |
Storage Width | 27.181 |
Storage Height | 0.459 |
Caliper Diameter | 26.2725 |
Storage Length | 27.181 |
Details
Bore Type | Reboreable |
Sprocket Hub Type | A |
Max. Bore (In.) | 25.951 |
Number of Teeth | 112 |
Type | Standard ANSI Roller |
Material | Steel |
Min. Bore | 1.25 |
Chain Number | 60 |
Weight | 67.77 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century 484, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts (484****)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60SDS17)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (60BS15H X 1 1/4)
- Tsubaki Chains & Chain Sprockets