Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 23.36In, 60B96
Mfr # 60B96
Zoro # G900417370
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Bore (In.) 3.75
- Type Standard ANSI Roller
- Bore Type Reboreable
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B96
- Zoro # G900417370
- UPC # 97039316424
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 23.36 |
Length through Bore (In.) | 2.25 |
Pitch Dia. | 22.9224 |
Storage Width | 23.36 |
Storage Height | 2.25 |
Storage Length | 23.36 |
Caliper Diameter | 22.4534 |
Details
Material | Steel |
Max. Bore (In.) | 3.75 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Number of Teeth | 96 |
Hardened Teeth | No |
Number of Rows | 1 |
Min. Bore | 1.25 |
Weight | 63.45 |
Surface Treatment | Protective Coating |
Chain Number | 60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- GATES PowerGrip Timing Belts, 300H150 (300H150)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth (60B16F-1J)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40H24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60BTL24)
- Tsubaki Chain Sprockets