Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 19.68In, 80B60
Mfr # 80B60
Zoro # G900416533
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 2
- Number of Teeth 60
- Max. Bore (In.) 3.5
- Outside Dia. (In.) 19.681
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B60
- Zoro # G900416533
- UPC # 97039316967
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 19.681 |
Pitch Dia. | 19.1073 |
Caliper Diameter | 18.4823 |
Storage Length | 19.68 |
Storage Width | 19.68 |
Storage Height | 2 |
Details
Number of Teeth | 60 |
Max. Bore (In.) | 3.5 |
Sprocket Hub Type | B |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Material | Steel |
Chain Number | 80 |
Weight | 53.14 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Hardened Teeth | No |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-106)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 9 # of Teeth (40B9F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth (40BS23H X 1)
- Tsubaki Chain Sprockets