Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 19.68In, 80A60
Mfr # 80A60
Zoro # G500416674
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 18.051
- Sprocket Hub Type A
- Outside Dia. (In.) 19.681
- Number of Teeth 60
- Pitch Dia. 19.1073
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A60
- Zoro # G500416674
- UPC # 97039311269
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 19.681 |
Pitch Dia. | 19.1073 |
Length through Bore (In.) | 0.575 |
Storage Width | 19.681 |
Storage Height | 0.575 |
Storage Length | 19.681 |
Caliper Diameter | 18.4823 |
Details
Max. Bore (In.) | 18.051 |
Sprocket Hub Type | A |
Number of Teeth | 60 |
Material | Steel |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Chain Number | 80 |
Min. Bore | 1.25 |
Number of Rows | 1 |
Weight | 43.46 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- FESTO Compact Cylinder ADNGF-12-40-P-A (ADNGF-12-40-P-A)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- TRITAN BushedRlrChnSprkt, SplitTaper, 3020, 13/4in (140BTL14)
- Tsubaki Chains & Chain Sprockets