Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 17.63In, 60B72
Mfr # 60B72
Zoro # G400417122
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type B
- Type Standard ANSI Roller
- Max. Bore (In.) 2.75
- Material Steel
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B72
- Zoro # G400417122
- UPC # 97039316394
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 17.1942 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 17.628 |
Storage Length | 17.63 |
Storage Width | 17.63 |
Caliper Diameter | 16.7252 |
Storage Height | 2 |
Details
Sprocket Hub Type | B |
Type | Standard ANSI Roller |
Max. Bore (In.) | 2.75 |
Material | Steel |
Number of Teeth | 72 |
Bore Type | Reboreable |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Hardened Teeth | No |
Min. Bore | 1.25 |
Chain Number | 60 |
Weight | 34.71 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- HHIP RCMT-32 C-6 TiN Coated Carbide Insert (6034-3124)
- FAFNIR Radial Ball Bearing (211WDG)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 20 Gpm, 250 Operating PSI, 16 Port258334 (258334)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 3/16 (100BS15 2 3/16)
- Tsubaki Chains & Chain Sprockets