Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 17.63In, 60A72
Mfr # 60A72
Zoro # G900416670
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 0.459
- Outside Dia. (In.) 17.628
- Max. Bore (In.) 16.398
- Sprocket Hub Type A
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60A72
- Zoro # G900416670
- UPC # 97039310699
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.459 |
Outside Dia. (In.) | 17.628 |
Pitch Dia. | 17.1942 |
Caliper Diameter | 16.7252 |
Storage Height | 0.459 |
Storage Width | 17.628 |
Storage Length | 17.628 |
Details
Max. Bore (In.) | 16.398 |
Sprocket Hub Type | A |
Number of Teeth | 72 |
Material | Steel |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Chain Number | 60 |
Weight | 27.73 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 5/8" (AL09558)
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2050A24)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60B18F-1)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- Tsubaki Chains & Chain Sprockets