Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 17.15In, 60B70
Mfr # 60B70
Zoro # G400417030
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 16.7169
- Type Standard ANSI Roller
- Length through Bore (In.) 1.75
- Number of Teeth 70
- Outside Dia. (In.) 17.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B70
- Zoro # G400417030
- UPC # 97039316387
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 16.7169 |
Length through Bore (In.) | 1.75 |
Outside Dia. (In.) | 17.15 |
Caliper Diameter | 16.2479 |
Storage Height | 1.75 |
Storage Length | 17.15 |
Storage Width | 17.15 |
Details
Type | Standard ANSI Roller |
Number of Teeth | 70 |
Material | Steel |
Max. Bore (In.) | 2.75 |
Bore Type | Reboreable |
Sprocket Hub Type | B |
Hardened Teeth | No |
Chain Number | 60 |
Min. Bore | 1.25 |
Weight | 32.17 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- GATES Hi-Power II Belts, B133 (B133)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40B18F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- SENQCIA MAXCO H60B16F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H60B16F1)
- Tsubaki Chains & Chain Sprockets