Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 15.86In, 80B48
Mfr # 80B48
Zoro # G400417214
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 3.25
- Number of Teeth 48
- Outside Dia. (In.) 15.857
- Length through Bore (In.) 2
- Pitch Dia. 15.2898
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B48
- Zoro # G400417214
- UPC # 97039316844
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 15.857 |
Length through Bore (In.) | 2 |
Pitch Dia. | 15.2898 |
Storage Height | 2 |
Storage Width | 15.86 |
Storage Length | 15.86 |
Caliper Diameter | 14.6648 |
Details
Max. Bore (In.) | 3.25 |
Number of Teeth | 48 |
Material | Steel |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Rows | 1 |
Min. Bore | 1.25 |
Surface Treatment | Protective Coating |
Weight | 35.17 |
Hardened Teeth | No |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- DAYTON Coupling, Rigid Steel (3ZN60)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth (50B16FJ)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth (60B18)
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 30# of Teeth (25BF30x3/8)
- Tsubaki Chain Sprockets