Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 14.76In, 60A60
Mfr # 60A60
Zoro # G300417246
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 13.531
- Material Steel
- Type Standard ANSI Roller
- Sprocket Hub Type A
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60A60
- Zoro # G300417246
- UPC # 97039310668
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 14.761 |
Pitch Dia. | 14.3305 |
Length through Bore (In.) | 0.459 |
Caliper Diameter | 13.8615 |
Storage Length | 14.761 |
Storage Width | 14.761 |
Storage Height | 0.459 |
Details
Max. Bore (In.) | 13.531 |
Material | Steel |
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Number of Teeth | 60 |
Bore Type | Reboreable |
Chain Number | 60 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Weight | 19.13 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, P083071 (P083071)
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- TB WOODS FHP Sheave, 2AK154-QT (2AK154)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50SDS32)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- Tsubaki Chain Sprockets