Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 14.64In, 100B35
Mfr # 100B35
Zoro # G600417410
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 14.639
- Number of Teeth 35
- Max. Bore (In.) 3.3125
- Bore Type Reboreable
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B35
- Zoro # G600417410
- UPC # 97039317278
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 14.639 |
Length through Bore (In.) | 2.5 |
Pitch Dia. | 13.9448 |
Storage Height | 2.5 |
Storage Length | 14.64 |
Storage Width | 14.64 |
Caliper Diameter | 13.1808 |
Details
Number of Teeth | 35 |
Max. Bore (In.) | 3.3125 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Material | Steel |
Sprocket Hub Type | B |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Weight | 37.81 |
Chain Number | 100 |
Number of Rows | 1 |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- PRIMEFIT 1/2-in. Push to Connect Elbow Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212E-4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 11 # of Teeth (25B11)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 20 # of Teeth (50B20FP)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35B11F-1/2)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 18 Hardened Teeth, 12mm Finished Bore with Keyway & Set Screws (06BS18H X 12)
- Tsubaki Chain Sprockets