Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 14.64In, 100A35
Mfr # 100A35
Zoro # G600416819
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 0.692
- Number of Teeth 35
- Sprocket Hub Type A
- Material Steel
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100A35
- Zoro # G600416819
- UPC # 97039311573
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.692 |
Outside Dia. (In.) | 14.639 |
Pitch Dia. | 13.9448 |
Storage Length | 14.639 |
Storage Width | 14.639 |
Caliper Diameter | 13.1808 |
Storage Height | 0.692 |
Details
Number of Teeth | 35 |
Sprocket Hub Type | A |
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 12.609 |
Type | Standard ANSI Roller |
Min. Bore | 1.25 |
Surface Treatment | Protective Coating |
Chain Number | 100 |
Weight | 27.16 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- TOMPKINS Hydraulic Fitting-Steel04MP-02MP HEX NIPPLE (5404-04-02)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- GROZ Wall Mount Bracket, Regulator, Hvy Dty (60603)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 11 # of Teeth (25B11)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BS17H X 1 1/2)
- Tsubaki Chain Sprockets