Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 14.58In, 80A44
Mfr # 80A44
Zoro # G700417129
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch Dia. 14.0175
- Max. Bore (In.) 12.952
- Number of Teeth 44
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A44
- Zoro # G700417129
- UPC # 97039311108
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 14.0175 |
Length through Bore (In.) | 0.575 |
Outside Dia. (In.) | 14.582 |
Storage Length | 14.582 |
Storage Height | 0.575 |
Caliper Diameter | 13.3925 |
Storage Width | 14.582 |
Details
Material | Steel |
Max. Bore (In.) | 12.952 |
Number of Teeth | 44 |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Min. Bore | 1.25 |
Weight | 23.1 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- FOSTER Fst Socket, 3/4In Brass, Buna-N Seal (75FS)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60B18F-1)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40B28F-1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- Tsubaki Chains & Chain Sprockets