Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 13.94In, 80A42
Mfr # 80A42
Zoro # G400416163
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 12.314
- Sprocket Hub Type A
- Type Standard ANSI Roller
- Length through Bore (In.) 0.575
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A42
- Zoro # G400416163
- UPC # 97039311085
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.575 |
Pitch Dia. | 13.3815 |
Outside Dia. (In.) | 13.944 |
Storage Length | 13.944 |
Storage Width | 13.944 |
Storage Height | 0.575 |
Caliper Diameter | 12.7565 |
Details
Max. Bore (In.) | 12.314 |
Sprocket Hub Type | A |
Type | Standard ANSI Roller |
Material | Steel |
Number of Teeth | 42 |
Bore Type | Reboreable |
Min. Bore | 1.25 |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Weight | 20.99 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50BTL60)
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- MORSE Torque Limiter Model - 350A, 350A-1 TL 1 FB (350A-1 TL 1 FB)
- Tsubaki Chain Sprockets