Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 13.63In, 80A41
Mfr # 80A41
Zoro # G600416215
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Sprocket Hub Type A
- Pitch Dia. 13.0635
- Max. Bore (In.) 11.995
- Outside Dia. (In.) 13.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80A41
- Zoro # G600416215
- UPC # 97039311078
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 13.0635 |
Outside Dia. (In.) | 13.625 |
Length through Bore (In.) | 0.575 |
Storage Length | 13.625 |
Storage Width | 13.625 |
Storage Height | 0.575 |
Caliper Diameter | 12.4289 |
Details
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Max. Bore (In.) | 11.995 |
Number of Teeth | 41 |
Material | Steel |
Bore Type | Reboreable |
Min. Bore | 1.25 |
Weight | 19.99 |
Number of Rows | 1 |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- Tsubaki Chains & Chain Sprockets