Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 13.44In, 100A32
Mfr # 100A32
Zoro # G500417343
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type A
- Max. Bore (In.) 11.411
- Bore Type Reboreable
- Pitch Dia. 12.7529
- Type Standard ANSI Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100A32
- Zoro # G500417343
- UPC # 97039311566
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 12.7529 |
Length through Bore (In.) | 0.692 |
Outside Dia. (In.) | 13.441 |
Storage Height | 0.692 |
Storage Length | 13.441 |
Storage Width | 13.441 |
Caliper Diameter | 12.0029 |
Details
Sprocket Hub Type | A |
Max. Bore (In.) | 11.411 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Material | Steel |
Number of Teeth | 32 |
Chain Number | 100 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Weight | 25.6 |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- NSK NSK 30218, Tapered Roller Metric Type (30218)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Hub Weld-On 2.812In 4-1/4In 3.313In Stl, 50SKW (50SKW)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 24 # of Teeth (35B24F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B20F-1C)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 32 # of Teeth (80BS32 X 2)
- Tsubaki Chain Sprockets