Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 12.29In, 120A24
Mfr # 120A24
Zoro # G600415560
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 11.4919
- Max. Bore (In.) 9.864
- Number of Teeth 24
- Bore Type Reboreable
- Length through Bore (In.) 0.924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A24
- Zoro # G600415560
- UPC # 97039311863
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 11.4919 |
Length through Bore (In.) | 0.924 |
Outside Dia. (In.) | 12.294 |
Storage Length | 12.294 |
Storage Width | 12.294 |
Caliper Diameter | 10.6169 |
Storage Height | 0.924 |
Details
Max. Bore (In.) | 9.864 |
Number of Teeth | 24 |
Bore Type | Reboreable |
Sprocket Hub Type | A |
Material | Steel |
Type | Standard ANSI Roller |
Surface Treatment | Protective Coating |
Weight | 24.24 |
Number of Rows | 1 |
Chain Number | 120 |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MP-12MJ Blkhd Straight With Lock Nut (2706-LN-12-12)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- SKF SKF-2304E 2RS1TN9, Self Aligning Ball Brgs, 2304E 2RS1TN9 (2304E 2RS1TN9)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 19 # of Teeth (50B19)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (60BS17H X 1 1/4)
- Tsubaki Chains & Chain Sprockets