Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 11.84In, 100B28
Mfr # 100B28
Zoro # G300417345
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bore (In.) 3.3125
- Material Steel
- Pitch Dia. 11.1643
- Sprocket Hub Type B
- Length through Bore (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B28
- Zoro # G300417345
- UPC # 97039317247
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 11.1643 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 11.844 |
Storage Height | 2 |
Storage Width | 11.84 |
Caliper Diameter | 10.4143 |
Storage Length | 11.84 |
Details
Max. Bore (In.) | 3.3125 |
Material | Steel |
Sprocket Hub Type | B |
Number of Teeth | 28 |
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Hardened Teeth | No |
Chain Number | 100 |
Weight | 24.77 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC (SY7120-5DZ-02T)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (6X381)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40BTL60)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth (80B24)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- Tsubaki Chains & Chain Sprockets