Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 11.05In, 100B26
Mfr # 100B26
Zoro # G300417369
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 26
- Max. Bore (In.) 3.3125
- Length through Bore (In.) 2
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B26
- Zoro # G300417369
- UPC # 97039317223
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 11.045 |
Pitch Dia. | 10.3703 |
Caliper Diameter | 9.6203 |
Storage Height | 2 |
Storage Length | 11.04 |
Storage Width | 11.04 |
Details
Material | Steel |
Number of Teeth | 26 |
Max. Bore (In.) | 3.3125 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Number of Rows | 1 |
Hardened Teeth | No |
Chain Number | 100 |
Surface Treatment | Protective Coating |
Weight | 22.23 |
Min. Bore | 1.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- NTN NTN 6310, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Open (6310)
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35B11F-1/2)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- Tsubaki Chains & Chain Sprockets