Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 11.05In, 100A26
Mfr # 100A26
Zoro # G900416212
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type A
- Outside Dia. (In.) 11.045
- Number of Teeth 26
- Pitch Dia. 10.3703
- Length through Bore (In.) 0.692
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100A26
- Zoro # G900416212
- UPC # 97039311528
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Dia. (In.) | 11.045 |
Pitch Dia. | 10.3703 |
Length through Bore (In.) | 0.692 |
Storage Height | 0.692 |
Storage Length | 11.045 |
Storage Width | 11.045 |
Caliper Diameter | 9.6203 |
Details
Sprocket Hub Type | A |
Number of Teeth | 26 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Material | Steel |
Max. Bore (In.) | 9.015 |
Weight | 14.73 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Min. Bore | 1.25 |
Chain Number | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- D&D 62" Outside Length, 3/8" Top Width, 1 Ribs (3L620)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40B15F-1)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- Tsubaki Chain Sprockets