Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 10.85In, 120B21
Mfr # 120B21
Zoro # G400417092
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Hub Type B
- Length through Bore (In.) 2.375
- Max. Bore (In.) 3.5
- Outside Dia. (In.) 10.852
- Pitch Dia. 10.0643
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120B21
- Zoro # G400417092
- UPC # 97039317537
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2.375 |
Outside Dia. (In.) | 10.852 |
Pitch Dia. | 10.0643 |
Storage Width | 10.85 |
Storage Length | 10.85 |
Caliper Diameter | 9.1612 |
Storage Height | 2.375 |
Details
Sprocket Hub Type | B |
Max. Bore (In.) | 3.5 |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Number of Teeth | 21 |
Material | Steel |
Weight | 27.69 |
Min. Bore | 1.25 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Chain Number | 120 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- MI-T-M Nozzle, 40035 QC (18-0396)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 15 # of Teeth (80BS15H X 1 7/8)
- Tsubaki Chain Sprockets