Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 10.85In, 120A21
Mfr # 120A21
Zoro # G500417367
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 0.924
- Max. Bore (In.) 8.422
- Pitch Dia. 10.0643
- Number of Teeth 21
- Outside Dia. (In.) 10.852
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 120A21
- Zoro # G500417367
- UPC # 97039311832
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 0.924 |
Pitch Dia. | 10.0643 |
Outside Dia. (In.) | 10.852 |
Storage Width | 10.852 |
Storage Length | 10.852 |
Storage Height | 0.924 |
Caliper Diameter | 9.1612 |
Details
Max. Bore (In.) | 8.422 |
Number of Teeth | 21 |
Sprocket Hub Type | A |
Material | Steel |
Bore Type | Reboreable |
Type | Standard ANSI Roller |
Weight | 18.4 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Number of Rows | 1 |
Chain Number | 120 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 26546 SNAPPER LT140H33DBV Belt for Deck, 4LK560 (4LK560)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TRITAN Sprocket , 40 Chain Size, 20 # of Teeth (40SH20H)
- Tsubaki Chain Sprockets