Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 10.66In, 100B25
Mfr # 100B25
Zoro # G800417050
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 9.9734
- Number of Teeth 25
- Type Standard ANSI Roller
- Sprocket Hub Type B
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100B25
- Zoro # G800417050
- UPC # 97039317216
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 9.9734 |
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 10.645 |
Storage Height | 2 |
Storage Length | 10.64 |
Storage Width | 10.64 |
Caliper Diameter | 9.2037 |
Details
Number of Teeth | 25 |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Material | Steel |
Bore Type | Reboreable |
Max. Bore (In.) | 3 |
Min. Bore | 1.25 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Hardened Teeth | No |
Weight | 19.64 |
Chain Number | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TSUBAKI Sprocket , 40 Chain Size, 17 # of Teeth (40BTL17)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- Tsubaki Chains & Chain Sprockets