Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/4In 10.65In, 100A25
Mfr # 100A25
Zoro # G600416130
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Bore Type Reboreable
- Pitch Dia. 9.9734
- Material Steel
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 100A25
- Zoro # G600416130
- UPC # 97039311511
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 9.9734 |
Outside Dia. (In.) | 10.645 |
Length through Bore (In.) | 0.692 |
Storage Height | 0.692 |
Storage Width | 10.645 |
Storage Length | 10.645 |
Caliper Diameter | 9.2037 |
Details
Type | Standard ANSI Roller |
Bore Type | Reboreable |
Material | Steel |
Sprocket Hub Type | A |
Max. Bore (In.) | 8.615 |
Number of Teeth | 25 |
Min. Bore | 1.25 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Weight | 13.58 |
Chain Number | 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT General Purpose Lubricant, Silicone (DS0096101)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DSR03.00)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth (60B16F-1J)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50BTL30)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- Tsubaki Chain Sprockets