Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 9.96In, 160A14
Mfr # 160A14
Zoro # G300417314
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Sprocket Hub Type A
- Pitch Dia. 8.9879
- Material Steel
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A14
- Zoro # G300417314
- UPC # 97039312372
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 8.9879 |
Length through Bore (In.) | 1.156 |
Outside Dia. (In.) | 9.963 |
Storage Height | 1.156 |
Storage Width | 9.963 |
Storage Length | 9.963 |
Caliper Diameter | 7.8629 |
Details
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Material | Steel |
Number of Teeth | 14 |
Bore Type | Reboreable |
Max. Bore (In.) | 6.733 |
Weight | 17.87 |
Chain Number | 160 |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL17H)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- Tsubaki Chains & Chain Sprockets