Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 9.28In, 140A15
Mfr # 140A15
Zoro # G500417152
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Material Steel
- Pitch Dia. 8.417
- Bore Type Reboreable
- Number of Teeth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A15
- Zoro # G500417152
- UPC # 97039312075
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 8.417 |
Outside Dia. (In.) | 9.283 |
Length through Bore (In.) | 0.924 |
Storage Length | 9.283 |
Caliper Diameter | 7.3709 |
Storage Height | 0.924 |
Storage Width | 9.283 |
Details
Type | Standard ANSI Roller |
Material | Steel |
Bore Type | Reboreable |
Number of Teeth | 15 |
Max. Bore (In.) | 6.453 |
Sprocket Hub Type | A |
Number of Rows | 1 |
Weight | 12.43 |
Min. Bore | 1.5 |
Surface Treatment | Protective Coating |
Chain Number | 140 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (HM804843)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60B12F-1 1/4)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1 3/16 FB (500A-1 TL 1 3/16 FB)
- Tsubaki Chains & Chain Sprockets