Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 8.66In, 160A12
Mfr # 160A12
Zoro # G500416902
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Reboreable
- Max. Bore (In.) 5.434
- Type Standard ANSI Roller
- Pitch Dia. 7.7274
- Sprocket Hub Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 160A12
- Zoro # G500416902
- UPC # 97039312358
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 7.7274 |
Outside Dia. (In.) | 8.664 |
Length through Bore (In.) | 1.156 |
Storage Height | 1.156 |
Storage Length | 8.654 |
Storage Width | 8.654 |
Caliper Diameter | 6.6024 |
Details
Bore Type | Reboreable |
Max. Bore (In.) | 5.434 |
Type | Standard ANSI Roller |
Sprocket Hub Type | A |
Number of Teeth | 12 |
Material | Steel |
Min. Bore | 1.5 |
Weight | 12.87 |
Chain Number | 160 |
Number of Rows | 1 |
Surface Treatment | Protective Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- GLOBAL GSC-037-B Set Screw Collar (GSC-037-B)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 3/8)
- Tsubaki Chain Sprockets