Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 7.58In, 140A12
Mfr # 140A12
Zoro # G900416403
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. 6.7615
- Outside Dia. (In.) 7.581
- Sprocket Hub Type A
- Bore Type Reboreable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140A12
- Zoro # G900416403
- UPC # 97039312044
- Country of Origin China
- Category Chain Sprockets
Dimensions
Pitch Dia. | 6.7615 |
Outside Dia. (In.) | 7.581 |
Length through Bore (In.) | 0.924 |
Storage Width | 7.581 |
Caliper Diameter | 5.7615 |
Storage Length | 7.581 |
Storage Height | 0.924 |
Details
Sprocket Hub Type | A |
Bore Type | Reboreable |
Material | Steel |
Number of Teeth | 12 |
Max. Bore (In.) | 4.751 |
Type | Standard ANSI Roller |
Number of Rows | 1 |
Min. Bore | 1.5 |
Chain Number | 140 |
Surface Treatment | Protective Coating |
Weight | 7.71 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (6L284)
- CHICAGO DIE CASTING PULLEY 5X5/8"" (500A6)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-5/8 Bore Dia., 17 # of Teeth (50B17F-1J)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- Tsubaki Chains & Chain Sprockets