Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr P Sgl 1-1/2In 7.01In, 140B11
Mfr # 140B11
Zoro # G600416321
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard ANSI Roller
- Hub Dia. (In.) 4.25
- Length through Bore (In.) 2.25
- Outside Dia. (In.) 7.01
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 140B11
- Zoro # G600416321
- UPC # 97039317735
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Dia. (In.) | 4.25 |
Length through Bore (In.) | 2.25 |
Outside Dia. (In.) | 7.01 |
Pitch Dia. | 6.2116 |
Storage Height | 2.25 |
Storage Length | 7.01 |
Caliper Diameter | 5.1484 |
Storage Width | 7.01 |
Details
Type | Standard ANSI Roller |
Material | Steel |
Max. Bore (In.) | 2.75 |
Sprocket Hub Type | B |
Number of Teeth | 11 |
Bore Type | Reboreable |
Number of Rows | 1 |
Hardened Teeth | No |
Chain Number | 140 |
Surface Treatment | Protective Coating |
Weight | 11.37 |
Min. Bore | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 22 # of Teeth (35B22)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth (50B11F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- Tsubaki Chains & Chain Sprockets